ET500 PREMIUM STARTER KIT

882.CRIMP.PKM - UNSPSC 27121701
R637819473
ET500 PREMIUM STARTER KIT ET500 PREMIUM STARTER KIT
ET500 PREMIUM STARTER KIT

Delivery

0 Review(s)

No more piecing together hoses, fittings, and tools.​ These kits are pre-packaged, easy to quote, and even easier to explain.​ One part number, one solution, zero headaches.​

0
Units/package:
ET500 PREMIUM STARTER KIT — 882.CRIMP.PKM
  • ET1000 PREMIUM EXPANSION KIT — 882.CRIMP.PKE
  • ET500 PREMIUM STARTER KIT — 882.CRIMP.PKM
  • ET1000 PREMIUM STARTER KIT — 882.CRIMP.PSK

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
No of Items 47

Features

See attached document for kit contents and details

Benefits & Advantage

(FREE OF CHARGE)
ET1000 Crimper + Electric Pump + Portability Kit​ (only for starter kits not expansion kits)
Tooling: Complete set of collets, adapters, and spacer rings.​
Measuring Kit: For crimps, threads, and connectors.​
Laminated Crimp Chart: For accurate crimping.​
High-Efficiency PTFE Grease​
Fittings Label Set: Organized and user-friendly labeling system.​
Not part of the (FREE OF CHARGE)
H280 Premium Hose​
Assortment of Male NPT, JIC and ORFS fittings. (Straight, 45°, 90°)​

Applications

Ideal For: Shops and mobile service units working heavy-duty jobs in demanding environments. Perfect for clients that need high performance without compromise.

Notices

All kits require approval under the Danfoss Tooling Program (DTP100).​ This Program is only available in competitive situations. It cannot be used to replace Danfoss equipment that has already been provided under the same program.​

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.